Skip to content Skip to navigation menu
Bondhus Corp.116-13954

116-13954

Hex L-Wrench Singles
Item #101761760
  • 2.5 mm
  • 3.5" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Bondhus Corp.116-13954
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 mm
  • 3.5" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Key Size 2.5 mm
Length 3 1/2 in
Inch/Metric Metric
Type Long Arm
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison