- 1/8" Key Size
- 2.3" Long
- Inch Hex L-Wrench
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Type | Black |
| Key Size | 1/8 in |
| Length | 2.300 in |
| Inch/Metric | Inch |
| Weight | 0.01 LB |

