- 9 Keys
- Plated
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Inch/Metric | Metric |
| Type | Plated |
| Design | L-Wrench |
| Key Size | 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10 mm |
| No. of Keys | 9 |
| Weight | 0.66 LB |

