- Stubby Ball End L-Wrenches
- 9 Keys
- L-Handle
- Metric Set
features
- ProGuard™ finish delivers superior corrosion protection
- Fits into tight spaces standard hex keys cannot
- Eliminates the need to trim and file the short arm
- Tighter inside radius means full smooth entry into screw head
- Chamfered short arm eliminates burrs
- Ball end inserts into a screw at a 25° angle
| Type | Ball End, Stubby |
| Inch/Metric | Metric |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
| Material | Protanium® High Torque Steel |
| Design | L-Handle |
| No. of Keys | 9 |
| Model | SBLX9M |
| Weight | 12.1 LB |

