- 6.0 mm Key Size
- 173 mm Long
- Metric Hex L-Wrench
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Key Size | 6.0 mm |
| Length | 173.000 mm |
| Inch/Metric | Metric |
| Type | Plated |
| Weight | 0.6 LB |

