- Yellow Hex Key Case For 12 Tools
- .050" to 5/16"
| Size (text) | .050 in to 5/16 in |
| Inch/Metric | Inch |
| Material | Plastic |
| Capacity | 12 Tools |
| Color | Yellow |
| Weight | 0.04 LB |
| Size (text) | .050 in to 5/16 in |
| Inch/Metric | Inch |
| Material | Plastic |
| Capacity | 12 Tools |
| Color | Yellow |
| Weight | 0.04 LB |