- Yellow Hex Key Case For 13 Tools
- .050" to 3/8"
| Inch/Metric | Inch |
| Size (text) | .050 in to 3/8 in |
| Capacity | 13 Tools |
| Material | Plastic |
| Color | Yellow |
| Weight | 0.05 LB |
| Inch/Metric | Inch |
| Size (text) | .050 in to 3/8 in |
| Capacity | 13 Tools |
| Material | Plastic |
| Color | Yellow |
| Weight | 0.05 LB |