- Yellow Hex Key Case For 10 Tools
- 1/16" to 1/4"
| Material | Plastic |
| Color | Yellow |
| Size (text) | 1/16 in to 1/4 in |
| Capacity | 10 Tools |
| Inch/Metric | Inch |
| Weight | 3.2 LB |
| Material | Plastic |
| Color | Yellow |
| Size (text) | 1/16 in to 1/4 in |
| Capacity | 10 Tools |
| Inch/Metric | Inch |
| Weight | 3.2 LB |