- Red Hex Key Case For 6 Tools
- 1.5 mm to 5 mm
| Capacity | 6 Tools |
| Color | Red |
| Material | Plastic |
| Size (text) | 1.5 mm to 5 mm |
| Inch/Metric | Metric |
| Weight | 0.1 LB |
| Capacity | 6 Tools |
| Color | Red |
| Material | Plastic |
| Size (text) | 1.5 mm to 5 mm |
| Inch/Metric | Metric |
| Weight | 0.1 LB |