- Red Hex Key Case For 9 Tools
- 1.5 mm to 10 mm
| Inch/Metric | Metric |
| Color | Red |
| Capacity | 9 Tools |
| Material | Plastic |
| Size (text) | 1.5 mm to 10 mm |
| Weight | 0.03 LB |
| Inch/Metric | Metric |
| Color | Red |
| Capacity | 9 Tools |
| Material | Plastic |
| Size (text) | 1.5 mm to 10 mm |
| Weight | 0.03 LB |