- 9 Metric, 12 Inch Keys
- Plated/Black
description
- Compact Balldriver® L-Wrench sets are ideal where a variety of tool sizes are required. All sets are packaged in our patented Bondex™ tool case. Wrenches slip easily into individually-marked slots and twist to lock securely in place.
| No. of Keys | 9 Metric, 12 Inch |
| Inch/Metric | Inch, Metric |
| Design | L-Wrench |
| Type | Plated/Black |
| Key Size | 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10/.50, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 |
| Weight | 1.45 LB |

