- ProGuard™ Ball End Stubby
- 22 Keys
- L-Handle
- Inch and Metric Set
features
- ProGuard™ finish delivers superior corrosion protection
- Fits into tight spaces standard hex keys cannot
- Eliminates the need to trim and file the short arm
- Tighter inside radius means full smooth entry into screw head
- Chamfered short arm eliminates burrs
- Ball end inserts into a screw at a 25° angle
| Inch/Metric | Inch, Metric |
| Material | Protanium® High Torque Steel |
| Type | Ball End, Stubby |
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 5/32in |
| Model | SBLX22 |
| No. of Keys | 22 |
| Design | L-Handle |
| Weight | 0.0 LB |

