- GoldGuard™ Ball End
- 22 Keys
- L-Handle
- Inch and Metric Set
features
- GoldGuard™ finish – real 14K gold
- Ball end inserts into a screw at a 25° angle
- Ball end saves time by quickly funneling tool into screw
- 25° angle allows natural hand and wrist movement
- Superior ball end strength and working angle
- Works in hard to reach places
| Key Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 5/32in |
| No. of Keys | 22 |
| Model | BLX22G |
| Design | L-Handle |
| Inch/Metric | Inch, Metric |
| Type | Long, Ball End |
| Material | Protanium® High Torque Steel |
| Weight | 0.0 LB |

