- 5 mm
- 10.3" Long
- E xtra Long
- Plastic Handle
- Balldriver® Screwdriver Singles
| Type | Extra Long |
| Length | 10.300 in |
| Inch/Metric | Metric |
| Key Size | 5 mm |
| Weight | 0.2 LB |
| Type | Extra Long |
| Length | 10.300 in |
| Inch/Metric | Metric |
| Key Size | 5 mm |
| Weight | 0.2 LB |