Skip to content Skip to navigation menu
Bondhus Corp.12120

12120

Hex L-Wrench Singles
Item #102895549
  • 7/8"
  • 12.9" Long
  • Long Length
  • Hex L-Wrench Singles
Bondhus Corp.12120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8"
  • 12.9" Long
  • Long Length
  • Hex L-Wrench Singles
Length 12.900 in
Key Size 7/8 in
Type Long Arm
Inch/Metric Inch
Weight 2.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison