Skip to content Skip to navigation menu
Bondhus Corp.12210

12210

Hex L-Wrench Singles
Item #102923543
  • 3/16"
  • 2.8" Long
  • Short Length
  • Hex L-Wrench Singles
Bondhus Corp.12210
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16"
  • 2.8" Long
  • Short Length
  • Hex L-Wrench Singles
Type Short Arm
Length 2.800 in
Key Size 3/16 in
Inch/Metric Inch
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison