Skip to content Skip to navigation menu
Bondhus Corp.12213

12213

Short Arm Hex Wrench
Item #102925947
  • Inch
  • 5/16" Key Size
  • 3.800" Length
  • Short Arm
Bondhus Corp.12213
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/16" Key Size
  • 3.800" Length
  • Short Arm
Length 3.800 in
Key Size 5/16 in
Inch/Metric Inch
Type Short Arm
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison