- 15 Key Metric Hex L-Wrench Set
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Design | L-Wrench |
| Type | Black |
| Inch/Metric | Metric |
| No. of Keys | 15 |
| Key Size | 1.27, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10 |
| Weight | 1.5 LB |

