- Folding
- Multi Packs
- 24 Keys
| No. of Keys | 24 |
| Type | Multi Packs, Folding |
| Material | Protanium High Torque Steel |
| Model Number | HF24 |
| Weight | 0.0 LB |
| No. of Keys | 24 |
| Type | Multi Packs, Folding |
| Material | Protanium High Torque Steel |
| Model Number | HF24 |
| Weight | 0.0 LB |