- 5 Keys
- Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| No. of Keys | 5 |
| Design | Fold-Up |
| Type | Black |
| Inch/Metric | Utility |
| Key Size | #1/ 3/16 / 4, 5, 6 |
| Weight | 0.5 LB |

