- Folding
- Hex End
- 9 Keys
| Model Number | HF9 |
| Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4 in |
| Material | Protanium High Torque Steel |
| No. of Keys | 9 Regular |
| No. of Hex Keys | 9 |
| Type | Folding, Hex End |
| Weight | 0.0 LB |
| Model Number | HF9 |
| Size | 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4 in |
| Material | Protanium High Torque Steel |
| No. of Keys | 9 Regular |
| No. of Hex Keys | 9 |
| Type | Folding, Hex End |
| Weight | 0.0 LB |