- T-Handle, Hex Ball End
- 10 Keys
| Handle Type | Ergonomic |
| Length Series | Graduated |
| Model Number | BTX10/S |
| Type | T-Handle, Hex Ball End |
| No. of Keys | 10 |
| Material | Protanium High Torque Steel |
| Weight | 0.0 LB |
| Handle Type | Ergonomic |
| Length Series | Graduated |
| Model Number | BTX10/S |
| Type | T-Handle, Hex Ball End |
| No. of Keys | 10 |
| Material | Protanium High Torque Steel |
| Weight | 0.0 LB |