- 3/8" Key Size
- 8.3" Long
- Hex T-Handle
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Type | Black |
| Length | 8.300 in |
| Key Size | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.678 LB |

