- 6 Keys
- Black
description
- Each hex tool provides for long reach with its Protanium™ steel blade. Sizes are clearly marked on each color-coded handle. The base can be mounted to a wall or work bench. All tools have a black finish.
| Key Size | 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm |
| No. of Keys | 6 |
| Inch/Metric | Metric |
| Handle Lengths | 3 in/76 mm, 4 in/102 mm |
| Model | HTX60M |
| Type | Black |
| Design | T-Handle |
| Weight | 1.35 LB |

