- T-Handle, Hex End
- 10 Keys
| Model Number | HTX10/S |
| Type | T-Handle, Hex End |
| Length Series | Graduated |
| Handle Type | Ergonomic |
| Material | Protanium High Torque Steel |
| No. of Keys | 10 |
| Weight | 0.0 LB |
| Model Number | HTX10/S |
| Type | T-Handle, Hex End |
| Length Series | Graduated |
| Handle Type | Ergonomic |
| Material | Protanium High Torque Steel |
| No. of Keys | 10 |
| Weight | 0.0 LB |