- 6 Pieces
- T6 to T15
- 2.5" to 2.9" Lengths
- Ballstar® Screwdriver Set
- w/Progard™ Dry Surface Technology
| Inch/Metric | Torx® |
| Material | Steel |
| Type | Ballstar® |
| No. of Keys | 6 |
| Model | STX6 |
| Key Size | T6, T7, T8, T9, T10, T15 |
| Handle Lengths | 2.5 in 2.7 in 2.9 in |
| Weight | 0.255 LB |

