Skip to content Skip to navigation menu
Bondhus Corp.13819

13819

Hex L-Wrench Singles
Item #102838979
  • 3/4"
  • 7.3" Long
  • 15 Pieces Bulk Packed
  • Hex L-Wrench Singles
Bondhus Corp.13819
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4"
  • 7.3" Long
  • 15 Pieces Bulk Packed
  • Hex L-Wrench Singles
Type Short Arm
Inch/Metric Inch
Length 7.300 in
Key Size 3/4 in
Weight 1.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison