Skip to content Skip to navigation menu
Bondhus Corp.13903

13903

Hex L-Wrench Singles
Item #102923233
  • 1/16"
  • 3.1" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Bondhus Corp.13903
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/16"
  • 3.1" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Type Long Arm
Length 3.100 in
Inch/Metric Inch
Key Size 1/16 in
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison