Skip to content Skip to navigation menu
Bondhus Corp.13916

13916

Hex L-Wrench Singles
Item #102836291
  • 1/2"
  • 8.4" Long
  • 25 Pieces Bulk Packed
  • Hex L-Wrench Singles
Bondhus Corp.13916
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2"
  • 8.4" Long
  • 25 Pieces Bulk Packed
  • Hex L-Wrench Singles
Inch/Metric Inch
Key Size 1/2 in
Type Long Arm
Length 8.400 in
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison