Skip to content Skip to navigation menu
Bondhus Corp.13948

13948

Hex L-Wrench Singles
Item #102890527
  • .89 mm
  • 2.7" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Bondhus Corp.13948
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .89 mm
  • 2.7" Long
  • 100 Pieces Bulk Packed
  • Hex L-Wrench Singles
Key Size .89 mm
Type Long Arm
Length 2.700 in
Inch/Metric Metric
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison