- 9 Metric, 8 Star Keys
- Plated/Black
description
- Fold-up key sets are compact, fitting easily into pockets or toolboxes. The handles are color-coded for easy identification. Tool assortments are aimed at making any type of job easier. Precision tips eliminate cutoff burrs and the comfortable handle provides sturdy grip. All tools feature a black finish.
| Design | Fold-Up |
| No. of Keys | 9 Metric, 8 Star |
| Type | Plated/Black |
| Key Size | 1.5. 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10/T6, T7, T8,T9, T10, T15, T20, T25 |
| Inch/Metric | Metric, Star |
| Weight | 1.7 LB |

