- 4.0 mm Key Size
- 112 mm Long
- L-Wrench
description
- Balldriver® L-Wrenches save time with the ballpoint on the long blade to reach remote and blind locations. The short arm allows high torque and features precision tip that permits unobstructed screw entry every time.
| Key Size | 4.0 mm |
| Type | Black |
| Inch/Metric | Metric |
| Length | 112.000 mm |
| Weight | 0.1 LB |

