Skip to content Skip to navigation menu
Bondhus Corp.15848

15848

Hex L-Wrench Singles
Item #102837014
  • .89 mm
  • 1.3" Long
  • 10 Pieces Tagged/Barcoded
  • Hex L-Wrench Singles
Bondhus Corp.15848
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .89 mm
  • 1.3" Long
  • 10 Pieces Tagged/Barcoded
  • Hex L-Wrench Singles
Type Short Arm
Length 1.300 in
Key Size .89 mm
Inch/Metric Metric
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison