- 12 Keys
- Plated
description
- These professional-grade wrenches feature the Briteguard™ finish -- an exclusive plated finish that provides a contamination-free barrier as well as corrosion resistance. Tools are manufactured with Protanium™ High Torque Steel for a 20% torque advantage over competitors' tools.
| Inch/Metric | Inch |
| Key Size | .5, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 1/4, 5/16 |
| Type | Plated |
| No. of Keys | 12 |
| Design | L-Wrench |
| Weight | 1.2 LB |

