- 10 Keys
- Plated
description
- These professional-grade wrenches feature the Briteguard™ finish -- an exclusive plated finish that provides a contamination-free barrier as well as corrosion resistance. Tools are manufactured with Protanium™ High Torque Steel for a 20% torque advantage over competitors' tools.
| No. of Keys | 10 |
| Type | Plated |
| Key Size | 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 |
| Design | L-Wrench |
| Inch/Metric | Inch |
| Weight | 1.0 LB |

