- 12 Keys
- Plated
description
- These economical assortments of L-Wrenches are available in both metric and inch, and have clean-cut ends when cost is a consideration. In order to save time in hard-to-reach places, Bondus Balldriver® L-Wrenches are the best available because of their timesaving features.
| Inch/Metric | Inch |
| No. of Keys | 12 |
| Type | Plated |
| Design | L-Wrench |
| Key Size | .5, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 1/4, 5/16 |
| Weight | 1.2 LB |

