- 9 Keys
- Plated
description
- These professional-grade wrenches feature the Briteguard™ finish -- an exclusive plated finish that provides a contamination-free barrier as well as corrosion resistance. Tools are manufactured with Protanium™ High Torque Steel for a 20% torque advantage over competitors' tools.
| Inch/Metric | Metric |
| Type | Plated |
| Design | L-Wrench |
| No. of Keys | 9 |
| Key Size | 1.5 mm, 2.0 mm, 2.5 mm, 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 8.0 mm, 10 mm |
| Weight | 0.9 LB |

