- 15 Keys
- Plated
description
- These professional-grade wrenches feature the Briteguard™ finish -- an exclusive plated finish that provides a contamination-free barrier as well as corrosion resistance. Tools are manufactured with Protanium™ High Torque Steel for a 20% torque advantage over competitors' tools.
| Type | Plated |
| Design | L-Wrench |
| No. of Keys | 15 |
| Key Size | 1.27, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 7.0, 8.0, 9.0, 10 |
| Inch/Metric | Metric |
| Weight | 1.5 LB |

