- Yellow Hex Key Case For 8 Tools
- .050" to 5/32"
| Inch/Metric | Inch |
| Color | Yellow |
| Size (text) | .050 in to 5/32 in |
| Material | Plastic |
| Capacity | 8 Tools |
| Weight | 0.2 LB |
| Inch/Metric | Inch |
| Color | Yellow |
| Size (text) | .050 in to 5/32 in |
| Material | Plastic |
| Capacity | 8 Tools |
| Weight | 0.2 LB |