- Yellow Hex Key Case For 7 Tools
- .5/64" to 3/16"
| Capacity | 7 Tools |
| Size (text) | 5/64 in to 3/16 in |
| Inch/Metric | Inch |
| Color | Yellow |
| Material | Plastic |
| Weight | 0.2 LB |
| Capacity | 7 Tools |
| Size (text) | 5/64 in to 3/16 in |
| Inch/Metric | Inch |
| Color | Yellow |
| Material | Plastic |
| Weight | 0.2 LB |