- Metric, SAE
| No. of Ball Ends | 1 |
| Material | Alloy Steel |
| Non-Magnetic | No |
| Handle Type | Plain |
| Non-Sparking | No |
| Length Family | Extra Long |
| Key Shape | L |
| Driver Material | Alloy Steel |
| Inch/Metric | Metric, SAE |
| Weight | 0.0 LB |
| No. of Ball Ends | 1 |
| Material | Alloy Steel |
| Non-Magnetic | No |
| Handle Type | Plain |
| Non-Sparking | No |
| Length Family | Extra Long |
| Key Shape | L |
| Driver Material | Alloy Steel |
| Inch/Metric | Metric, SAE |
| Weight | 0.0 LB |