- Spline Combination Hammers
- 1 9/16 Max. Hole Diameter in Concrete
- 10 Amp
features
- Combination" dual mode selector – two modes of operation, rotary hammer and hammer only mode
- Vario-Lock™ positioning rotates and locks chisel into 12 different positions to optimize working angle
- Innovative service modules designed so a qualified service technician can quickly replace the brushes and cord
- 360° auxiliary handle provides a wide range of movement along with operator comfort
- Integral clutch helps minimize torque reaction
- Grounded design, UL® listed, complies to OSHA
| Length | 17 1/4 in |
| Chuck Type | Spline |
| Voltage Rating | 120 V |
| Cordless | No |
| Amps | 10 A |
| Type | Spline Combination |
| No Load RPM | 0 to 400 |
| Impact Energy | 5.2 poundal ft |
| Blows/Impacts Per Minute | 4000 blows/min |
| Bit Type | Spline Shank |
| Weight | 24.2 LB |

