- Rotary Hammer
- 1" Max. Hole Diameter in Concrete
- 17 1/4" Length
features
- HammerHook™ allows quick tool storage during the job
- Multi-function selector – three modes of operation, rotation only, rotary hammer and hammer-only mode
- Vario-Lock™ positioning – rotates and locks chisel into 36 different positions to optimize working angle
- Patented rotating brush plate provides equal power in forward and reverse
- Patented cord turret – 35° pivot for added flexibility and longer cord life
- SDS-plus® bit system – tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
- D-Handle design ideal for overhead and downward drilling applications
- Variable speed reversing trigger for accurate bit starting as well as removing fasteners or bound bits
- Integral clutch helps minimize torque reaction
| Voltage Rating | 120 VAC |
| Length | 17 1/4 in |
| Type | Rotary Hammer |
| No Load RPM | 0 to 1,300 |
| Amps | 7.5 A |
| Bit Type | SDS Max Shank |
| Impact Energy | 2.2 poundal ft |
| Cordless | No |
| Capacity, in [Max] | 1 in |
| RPM [Max] | 1300 rpm |
| Weight | 11.1 LB |

