- Hammer Drills
- 1/2" Chuck
- 7 Amp
- Keyed Chuck
- Corded
features
- Dual-mode selector easily converts from rotation-only to hammer drill mode
- Variable speed reversing switch gives complete control for drilling, driving and removing bits or screws
- All ball and roller bearing construction – smooth power transmission and extended tool life
- Ergonomic handle – multiple gripping positions for increased comfort and control
- 360° side handle with depth gauge – wide range of movement for comfort along with consistent drilling depth
| Cordless | No |
| Voltage Rating | 120 V |
| Type | Single Speed |
| Chuck Size | 1/2 in |
| RPM [Max] | 3000 rpm |
| Blows/Minute | 0 to 16,000, 0 to 41,600 |
| No Load RPM | 0 to 3000 |
| Chuck Type | Keyed |
| Amps | 7 A |
| Length | 11 1/4 in |
| Capacity | 1/2 in |
| Weight | 7.7 LB |

