- Angle Grinders
- 4 1/2" Whele Diameter
- 11,000 Max rpm
- 5/8"-11 Spindle Thread
features
- Paddle switch with lock-on for better operator comfort and control
- Vibration control handle reduces vibration up to 60%, providing uncompromising comfort for extended periods of work
- AC/DC capability extends the versatility of the tool by working from DC outlets such as welders and generators
- Sealed switch keeps debris out of the switch mechanism and extends switch life
- ServiceMinder™ brushes eliminate guesswork, stop the tool when preventative maintenance is required
- Epoxy coated field windings provide ultimate protection against abrasive dust and metal debris
- 5/8-11 spindle – wide flexibility for mounting most popular accessories
- Tool-free adjustable guard – quick guard installation and adjustments
- Spindle lock for quick wheel changes
- Directed air flow – unique design diverts dust away from switch and vital components
| Amps | 8 A |
| Type of Grinder | Angle |
| RPM [Max] | 11000 rpm |
| HP [Max] | 1 1/10 hp |
| Tool Wt. | 4.3 lb |
| Spindle Thread Size | 5/8-11 |
| Grinding Wheel Dia. | 4 1/2 in |
| Handle Type | Straight Handle |
| Voltage Rating | 120 AC-DC |
| Length | 11 1/4 in |
| Control Type | Paddle Switch |
| Weight | 5.7 LB |

