- Heat Gun
- 14.3 Amp
- 750 to 1000 °F
- 23.0 ft3/min Air Volume
features
- Powerful blower provides a high volume of air needed for industrial applications
- Air intake regulator adjusts the temperature to the requirements of the job
- Cool air setting for cooling tool and for no-heat applications, adds versatility
- Insulated nozzle protects operator, provides a cool exterior temperature
- Padded, adjustable stand allows stationary use with multi-position holder
- Multiple uses — strip paint, shrink tubing or packaging, heat liquids, loosen fittings, soften caulking and surface finishes, thaw pipes
- Range of accessories adapts tool for specific uses in building trades, industrial applications and laboratory work
| Cord | Yes |
| Temperature Range °F | 750 to 1000 °F |
| Air Volume | 23 ft3/min |
| Length | 8 in |
| Amps | 14.3 A |
| Weight | 3.5 LB |

