- Circular Saw
- 7 1/4" Blade
- 13 Amp
- 5300 rpm
features
- The durable ball bearing motor construction gives the saw a longer life
- Two-point line of sight allows users to make more accurate cuts
- The patented anti-snag lower guard provides smooth operation for small cut-off pieces
- The foot is 20% larger than the previous generation guaranteeing more stability and control when making cuts
- A rear lever depth adjustment assures accurate cut depth in material
- Convenient cutting power in the palm of your hands
- Features 2.3 hp motor with ball-bearing construction, 18T carbide blade, rear lever depth adjustment for quick cut-depth changes and safety lock-out switch to minimize accidental starts
- Light weight reduces user fatigue
- On-tool wrench storage provides quick and easy blade changes
| Voltage Rating | 120 V |
| Cordless | No |
| Blade Dia. | 7 1/4 in |
| RPM | 5300 rpm |
| Amps | 13 A |
| Depth of Cut @ 90° | 2 7/16 in |
| Depth of Cut @ 45° | 1 15/16 in |
| Arbor Hole | 5/8 in |
| Weight | 12.0 LB |

