| Type | Jig Saw |
| Control Type | On/Off - 2 Speed |
| Length | 10 in |
| Air Consumption [Max] | 27.5 ft3/min |
| Handle Type | Body Grip/Top Palm |
| Cutting Capacity1 | 2 3/8 in (wood) [Max], 3/8 in (steel) [Max] |
| No. of Positions | 4 |
| Cycle Rate | 2400 strokes/min |
| Weight | 5.5 LB |
| Type | Jig Saw |
| Control Type | On/Off - 2 Speed |
| Length | 10 in |
| Air Consumption [Max] | 27.5 ft3/min |
| Handle Type | Body Grip/Top Palm |
| Cutting Capacity1 | 2 3/8 in (wood) [Max], 3/8 in (steel) [Max] |
| No. of Positions | 4 |
| Cycle Rate | 2400 strokes/min |
| Weight | 5.5 LB |