- Dovetail Router Bit
- 1/2" Cutting Length
- 1/4" Shank Diameter
- 1 7/8" Overall Length
features
- All bits must be inserted in the full length of the collet
- Be sure to use only router bits and accessories specifically designed for your router
- Carbide tipped dovetail bits are micrograin bits for making dovetail joints
| Overall Length | 1.875 in |
| Shank Diameter | 1/4 in |
| Tip Angle | 15 ° |
| Tip Type | Dovetail |
| Overall Diameter | 17/32 in |
| Weight | 0.15 LB |

