- Double Flute Flush Trim Router Bit
- 1" Cutting Length
- 1/2" Shank Diameter
- 3 1/4" Overall Length
features
- Recommended for use with a routing table
- All bits must be inserted in the full length of the collet
- Be sure to use only router bits and accessories specifically designed for your router
- For fast, smooth, accurate trim cuts
- Shielded, compact ball bearing pilot
- Two-flute laminate flush trimming bits with ball bearing pilot
- Carbide tipped
- Super sharp
- Micrograin bit
| Overall Length | 3.25 in |
| Shank Diameter | 1/2 in |
| Overall Diameter | 1/2 in |
| Tip Type | Double Flute Flush |
| Weight | 0.15 LB |

